Discontinued with Replacement
FILTER FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1351SP
  • Mfr. Model # BF1351SP
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3130
  • Shipping Weight 2.113 lbs
Suggested Replacement Product
FUEL/WATER SEPARATOR

Your Price: NA

Product Details

Microlite fuel/water separator spin-on with drain contains integral post seal. Thread 1-14. Outside diameter is 4-1/4 inches and length is 7-15/32 inches. Gasket included.

Technical Specs

  • Includes Sensor Port Thread 9/16-18 Standpipe, I. Gskt, O. Ring
  • Length 7-15/32"
  • Height 7-15/32"
  • Item Fuel Filter
  • Outside Dia. 4-1/4"
  • Width 4-1/4"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain and Sensor Port
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list