Skip Content
FILTER FUEL/WATER SEPARATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FUEL/WATER SEPARATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1287O
  • Mfr. Model # BF1287O
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.121 lbs

Technical Specs

  • Includes Port Thread: M85 x 2.5, Integral Post Seal
  • Item Fuel Filter
  • Height 9-29/32"
  • Length 9-29/32"
  • Width 4-7/8"
  • Description/Special Features Fuel/Water Separator Spin-on with Open Port for Bowl
  • Outside Dia. 4-7/8"
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list