FILTER FUEL/WATER SEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL/WATER SEP

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1293SPS
  • Mfr. Model # BF1293SPS
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.092 lbs

Technical Specs

  • Height 10-1/32"
  • Includes Drain, Sensor Port, Reusable Sensor, Sensor Port Thread: M14 x 2.0, Standpipe, G381-A I. Gasket
  • Item Fuel Filter
  • Length 10-1/32"
  • Outside Dia. 3-11/16"
  • Description/Special Features Fuel/Water Separator Spin-on with Drain, Sensor Port and Reusable Sensor
  • Air Filter Design Spin-On
  • Width 3-11/16"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list