Skip Content
FILTER FUEL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF7778
  • Mfr. Model # BF7778
  • UNSPSC # 40161526
  • CATALOGUE PAGE # 3133
  • Shipping Weight 1.146 lbs

Product Details

Centrifugal by-pass lube element has an outside diameter of 3-19/32 inches and length is 4-23/32 inches. Gasket included.

Technical Specs

  • Includes Drain 1/2" Universal Return Port Pressure Relief Screw
  • Height 4-23/32"
  • Item Fuel Filter
  • Length 4-23/32"
  • Outside Dia. 3-19/32"
  • Width 3-19/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list