FILTER FUEL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF7639D
  • Mfr. Model # BF7639D
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3131
  • Shipping Weight 4.392 lbs

Product Details

Microlite dual-flow lube spin-on. Thread 1-3/8-16. Outside diameter is 5-3/8 inches and length is 12-15/32. Gasket included.

Technical Specs

  • Item Fuel Filter
  • Height 12-7/16"
  • Includes Drain/Integral Post Seal, I. Gasket
  • Width 5-3/8"
  • Outside Dia. 5-3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list