FILTER FUEL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF586
  • Mfr. Model # BF586
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3131
  • Shipping Weight 0.905 lbs

Product Details

Microlite full-flow lube spin-on contains anti-drainback valve. Thread M16 x 1.5. Outside diameter is 3-1/32 inches and length is 5-27/32 inches. Gasket included.

Technical Specs

  • Includes G449-B I. Gasket
  • Height 5-27/32"
  • Length 5-27/32"
  • Outside Dia. 3-1/32"
  • Item Fuel Filter
  • Width 3-1/32"
  • Description/Special Features Primary Fuel Spin-on
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list