Skip Content
FILTER FUEL SPIN-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL SPIN-ON

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF5810
  • Mfr. Model # BF5810
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3123
  • Shipping Weight 1.22 lbs

Product Details

Microlite secondary fuel spin-on contains integral post seal. Thread 13/16-12. Outside diameter is 3-11/16 inches and length is 7-3/32 inches. Gasket included.

Technical Specs

  • Height 7-3/32"
  • Item Fuel Filter
  • Includes Integral Post Seal, I. Gasket
  • Length 7-3/32"
  • Outside Dia. 3-11/16"
  • Width 3-11/16"
  • Air Filter Design Spin-On
  • Description/Special Features Secondary Fuel Spin-on

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list