Skip Content
FILTER FUEL MICROLITE DUAL-FLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FUEL MICROLITE DUAL-FLOW

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF7770
  • Mfr. Model # PF7770
  • UNSPSC # 40161526
  • CATALOGUE PAGE # 3133
  • Shipping Weight 10.0 lbs

Product Details

Microlite element has an outside diameter of 5-3/8 inches, inside diameter is 7/8 inches and length is 8-3/8 inches.

Technical Specs

  • Length 8-3/8"
  • Includes A. Gskt.:(1)Attached, Grommets:1 Attached
  • Item Fuel Filter
  • Height 8-3/8"
  • Outside Dia. 4-5/8"
  • Width 4-5/8"
  • Description/Special Features Dual-Flow Fuel Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List