Skip Content
FILTER FUEL IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FUEL IN-LINE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF879
  • Mfr. Model # BF879
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 0.155 lbs

Product Details

In-Line filters by inlet size, 2-13/16 length inch.

Technical Specs

  • Includes Hose and (2) Clamps
  • Height 2-5/8"
  • Outside Dia. 1"
  • Item Fuel Filter
  • Length 2-5/8"
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list