Skip Content
FILTER FUEL IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL IN-LINE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF836K3
  • Mfr. Model # BF836K3
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3126
  • Shipping Weight 0.2 lbs

Product Details

Microlite in-line fuel filter with clamps and hoses contains four clamps and two hoses. Outside diameter is 1-31/32 inches, inlet and outlet is 3/8 inches and length is 3-7/8 inches.

Technical Specs

  • Item Fuel Filter
  • Includes (4) Clamps, (2) Hoses
  • Height 3-7/8"
  • Length 3-7/8"
  • Width 1-29/32"
  • Outside Dia. 1-29/32"
  • Description/Special Features In-Line Fuel Filter with Clamps and Hose
  • Filter Design Spin-On
  • Outlet 3/8"
  • Inlet 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list