FILTER FUEL IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL IN-LINE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF7725
  • Mfr. Model # BF7725
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 0.071 lbs

Product Details

In-Line filters by inlet size, 4-5/32 length inch.

Technical Specs

  • Height 4-5/32"
  • Item Fuel Filter
  • Length 4-5/32"
  • Outside Dia. 1-13/32"
  • Width 1-13/32"
  • Description/Special Features Nylon Screen In-Line Fuel Filter
  • Air Filter Design Spin-On

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list