Skip Content
FILTER FUEL IN-LINE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL IN-LINE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF1052
  • Mfr. Model # BF1052
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 0.217 lbs

Product Details

In-Line filters by inlet size, 3-7/8 length inch.

Technical Specs

  • Height 3-13/16"
  • Length 3-13/16"
  • Outside Dia. 1-29/32"
  • Item Fuel Filter
  • Width 1-29/32"
  • Air Filter Design Spin-On
  • Description/Special Features Wire Cloth In-Line Fuel Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list