FILTER FUEL CARBURATOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL CARBURATOR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF920
  • Mfr. Model # BF920
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3126
  • Shipping Weight 0.184 lbs

Product Details

Nylon screen carburetor fuel filter. Outside diameter is 1-5/16 inches, inlet is 1/2-20, outlet is 1/8-27 and length is 2-5/32 inches.

Technical Specs

  • Outside Dia. 1-11/32"
  • Length 1-15/16"
  • Height 1-15/16"
  • Item Fuel Filter
  • Width 1-11/32"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list