FILTER FUEL CAN TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL CAN TYPE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF884
  • Mfr. Model # BF884
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 0.696 lbs

Product Details

Can-Type fuel filter. Length 4-7/16 inches (96.8 mm). Outside diameter 3-15/32 inches (88.1 mm). Inside diameter 3/4 inches (19.1 mm).

Technical Specs

  • Includes (2) O. Ring, (2) F. Gasket, End Seal Attached
  • Height 4-7/16"
  • Item Fuel Filter
  • Length 4-7/16"
  • Outside Dia. 3-15/32"
  • Width 3-15/32"
  • Air Filter Design Spin-On
  • Description/Special Features Can-Type Fuel Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list