Skip Content
FILTER FUEL BOX TYPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FUEL BOX TYPE

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNBF909
  • Mfr. Model # BF909
  • UNSPSC # 40161513
  • CATALOGUE PAGE # 3128
  • Shipping Weight 1.65 lbs

Product Details

Box-style fuel filter. Length 4-15/16 inches (126.2 mm). Width 3-11/16 inches (94.5 mm). Height 3-11/32 inches (84.1 mm).

Technical Specs

  • Includes Air Bleed Vent, Water Drain with Window
  • Height 3-11/32"
  • Length 4-15/16"
  • Item Fuel Filter
  • Width 3-23/32"
  • Air Filter Design Spin-On
  • Description/Special Features Dual-Stage Box-Style Glass Fuel/Water Separator

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list