Skip Content
FILTER FR F284 AIRSCRUBBER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FR F284 AIRSCRUBBER

DRI-EAZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DRIF321
  • Mfr. Model # F321
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 1483
  • Shipping Weight 2.6 lbs

Product Details

HEPA 500 Primary Filter, Primary HEPA Filter, For Use With F284.

Technical Specs

  • For Use With Mfr. No. F284
  • Item HEPA Filter
  • Nominal Height 19"
  • Nominal Width 16"
  • Nominal Depth 2-1/2"
  • Filter Efficiency 99.97%
  • Frame Included Yes
  • Nominal Filter Size 16x19x2-1/2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list