FILTER FP MINI PLEAT 98PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER FP MINI PLEAT 98PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40093
  • Mfr. Model # 40093
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 9.0 lbs

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 98% filter efficiency, media area 97 sq. ft. Nominal size (in.): 24H x 12W x 12D.

Technical Specs

  • Item FP Mini-Pleat Filter
  • Max. Temp. 150 Degrees F
  • MERV 16
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Height 12"
  • Nominal Depth 12"
  • Media Area 97
  • Nominal Width 24"
  • Final Resistance 2" WC
  • Initial Resistance 0.57" WC
  • Nominal Filter Size 12x24x12
  • Air Filter Item Mini-Pleat Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list