Skip Content
FILTER FP MINI PLEAT 98PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FP MINI PLEAT 98PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40087
  • Mfr. Model # 40087
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 15.0 lbs

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 98% filter efficiency, media area 162 sq. ft. Nominal size (in.): 24H x 20W x 12D.

Technical Specs

  • Item FP Mini-Pleat Filter
  • Max. Temp. 150 Degrees F
  • Material Plastic
  • MERV 16
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Width 24"
  • Nominal Depth 12"
  • Nominal Height 20"
  • Filter Efficiency 98% Efficiency
  • Media Area 162
  • Final Resistance 2" WC
  • Initial Resistance 0.57" WC
  • Nominal Filter Size 20x24x12

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list