Skip Content
FILTER FP MINI PLEAT 95PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FP MINI PLEAT 95PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40069
  • Mfr. Model # 40069
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 8.0 lbs

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 95% filter efficiency, media area 97 sq. ft. Nominal size (in.): 24H x 12W x 12D.

Technical Specs

  • Material Plastic
  • Item FP Mini-Pleat Filter
  • Nominal Height 12"
  • Max. Temp. 150 Degrees F
  • MERV 15
  • Nominal Width 24"
  • Nominal Depth 12"
  • Standards ASHRAE 52.2-2007 Test Standard
  • Filter Efficiency 95% Efficiency
  • Media Area 97
  • Initial Resistance 0.34" WC
  • Final Resistance 2" WC
  • Nominal Filter Size 12x24x12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List