Skip Content
FILTER FP MINI PLEAT 95PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FP MINI PLEAT 95PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40068
  • Mfr. Model # 40068
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 12.0 lbs

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 95% filter efficiency, media area 120 sq. ft. Nominal size (in.): 20H x 20W x 12D.

Technical Specs

  • Max. Temp. 150 Degrees F
  • MERV 15
  • Item FP Mini-Pleat Filter
  • Standards ASHRAE 52.2-2007 Test Standard
  • Material Plastic
  • Nominal Height 20"
  • Nominal Width 20"
  • Nominal Depth 12"
  • Media Area 120
  • Filter Efficiency 95% Efficiency
  • Final Resistance 2" WC
  • Nominal Filter Size 20x20x12
  • Initial Resistance 0.34" WC

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List