Skip Content
Discontinued with Replacement
FILTER FP MINI PLEAT 85PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER FP MINI PLEAT 85PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40039
  • Mfr. Model # 40039
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 8.0 lbs
Suggested Replacement Product
24X12X12 MERV 14 4-V BANK FP

Price: NA

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 85% filter efficiency, media area 97 sq. ft. Nominal size (in.): 24H x 12W x 12D.

Technical Specs

  • Max. Temp. 150 Degrees F
  • MERV 14
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Height 12"
  • Item FP Mini-Pleat Filter
  • Nominal Width 24"
  • Nominal Depth 12"
  • Media Area 97
  • Initial Resistance 0.28" WC
  • Nominal Filter Size 12x24x12
  • Final Resistance 2" WC
  • Air Filter Item Mini-Pleat Filter

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list