Skip Content
FILTER FP MINI PLEAT 85PCT 1/CA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER FP MINI PLEAT 85PCT 1/CA

AEROSTAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG40023
  • Mfr. Model # 40023
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 1489
  • Shipping Weight 16.0 lbs

Product Details

V-Bank mini-pleat air filter captures submicron size particles. Glass fiber paper resists moisture. Self-supporting cellular structure has high dust holding capacity. 85% filter efficiency, media area 193 sq. ft. Nominal size (in.): 24H x 24W x 12D.

Technical Specs

  • Item FP Mini-Pleat Filter
  • Material Plastic
  • MERV 14
  • Max. Temp. 150 Degrees F
  • Standards ASHRAE 52.2-2007 Test Standard
  • Nominal Height 24"
  • Nominal Width 24"
  • Filter Efficiency 85% Efficiency
  • Media Area 193
  • Nominal Depth 12"
  • Final Resistance 2" WC
  • Initial Resistance 0.28" WC
  • Nominal Filter Size 24x24x12

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List