!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MINI PLEAT FP FILTERS, MERV 11, MAX 150 ° F, 24 X 24 X 12 IN

MINI PLEAT FP FILTERS, MERV 11, MAX 150 ° F, 24 X 24 X 12 IN

AEROSTAR

MINI PLEAT FP FILTERS, MERV 11, MAX 150 ° F, 24 X 24 X 12 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MINI PLEAT FP FILTERS, MERV 11, MAX 150 ° F, 24 X 24 X 12 IN

MINI PLEAT FP FILTERS, MERV 11, MAX 150 ° F, 24 X 24 X 12 IN

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG40001
  • Mfr. Model # 40001
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2871
  • Shipping Weight 16.0 lbs

Product Details

This MERV 11 mini pleated FP air filter measures 24 x 24 x 12 inches. Glass fibre paper resists moisture. Its self-supporting cellular structure has high dust holding capacity and 75% filter efficiency. It has a maximum temperature of 150℉.

Technical Specs

  • Air Filter Item Mini-Pleat Filter
  • Nominal Filter Size 24x24x12
  • Media Material Fiberglass
  • Media Area 193 sq ft
  • Initial Resistance @ 625 fpm 0.26 in wc
  • Max. Temp. 150 Degrees F
  • Nominal Width 24 in
  • Actual Filter Size 23 3/8 in x 23 3/8 in x 11 1/2 in
  • Actual Width 23 3/8 in
  • Standards ASHRAE 52.2
  • Performance Rating MERV 11
  • Filter Efficiency - Air Filters 60% to 65%
  • Frame or Header Material Plastic
  • Initial Resistance @ 500 fpm 0.18 in wc
  • Recommended Final Resistance 2.0 in wc
  • Nominal Height 24 in
  • Nominal Depth 12 in
  • Actual Height 23 3/8 in
  • Actual Depth 11 1/2 in
  • Item Mini-Pleat Filter

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list