Skip Content
FILTER F/MODEL 440 + 432 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER F/MODEL 440 + 432

DV SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVR43631-009
  • Mfr. Model # 43631-009
  • UNSPSC # 40151501
  • CATALOGUE PAGE # 2797
  • Shipping Weight 0.6 lbs

Product Details

Air compressor intake filter elements for maintenance of Devair (DeVilbiss) air compressor pumps.

Technical Specs

  • Height (In.) 2-1/4
  • Type Replacement Elements for Current Pump Models
  • Inside Dia. (In.) 1-7/8"
  • Item Air Filter
  • Outside Dia. (In.) 5-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list