!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WASHABLE METAL AIR FILTER, PANEL, 24 X 24 X 1 IN, MESH, ALUMINUM

WASHABLE METAL AIR FILTER, PANEL, 24 X 24 X 1 IN, MESH, ALUMINUM

AEROSTAR

WASHABLE METAL AIR FILTER, PANEL, 24 X 24 X 1 IN, MESH, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WASHABLE METAL AIR FILTER, PANEL, 24 X 24 X 1 IN, MESH, ALUMINUM

WASHABLE METAL AIR FILTER, PANEL, 24 X 24 X 1 IN, MESH, ALUMINUM

AEROSTAR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # FLG12393
  • Mfr. Model # 12393
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 2868
  • Shipping Weight 20.0 lbs

Product Details

This panel-style washable metal air filter has a nominal size of 24 width x 24 height x 1 inch depth. The rectangular-shaped air filter has a mesh construction. It is made with aluminum media and has an aluminum frame. The maximum temperature of this filter is 275 degrees Fahrenheit and meets the UL 900 standard.

Technical Specs

  • Air Filter Item Washable Metal Air Filter
  • Shape Rectangular
  • Media Material Aluminum
  • Frame or Header Material Aluminum
  • Media Colour Silver
  • Max. Temp. 275 Degrees F
  • Nominal Height 24 in
  • Nominal Depth 1 in
  • Actual Height 23 1/2 in
  • Actual Depth 7/8 in
  • Item Washable Metal Air Filter
  • Style - Air Filters Panel
  • Nominal Filter Size 24x24x1
  • Air Filter Construction Mesh
  • For Use With (Systems) Carrier, MicroMetl, Trane, York and others
  • Air Flow @ 300 fpm 1200 cfm
  • Max. Velocity 500 fpm
  • Nominal Width 24 in
  • Actual Filter Size 23 1/2 in x 23 1/2 in x 7/8 in
  • Actual Width 23 1/2 in
  • Standards UL 900

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list