Skip Content
FILTER EZEFLOW GALV WASHBLE 20X20X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER EZEFLOW GALV WASHBLE 20X20X1

AIR HANDLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLG12060
  • Mfr. Model # 12060
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs

Technical Specs

  • Air Flow 300 fpm
  • Item Mesh Filter
  • Baffle Material Steel
  • Nominal Height 16"
  • Nominal Width 16"
  • Initial Resistance 0.05"WC
  • Nominal Depth 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list