FILTER EXPOSED 6 MPT OUTLET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FILTER EXPOSED 6 MPT OUTLET

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBEFT275P600
  • Mfr. Model # FT275P600
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 23.54 lbs

Technical Specs

  • Height (In.) 15
  • Dia. (In.) 12
  • Item Open, Carbon Steel Housing
  • Max. Flow (CFM) 1,100
  • Outlet (In.) 6 (M)NPT
  • Temp. Range (F) -15 to 220
  • Nipple Length (In.) 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list