Skip Content
FILTER ELEMENT PREFILTER PAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT PREFILTER PAD

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS2HNT8
  • Mfr. Model # 2HNT8
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 745
  • Shipping Weight 0.49 lbs

Product Details

Pre-filter, pad filter, media area 11 sq. ft.

Technical Specs

  • Item Prefilter
  • Nominal Height 12-1/4"
  • For Use With 2HNT7
  • Nominal Width 2"
  • Filter Efficiency 30 - 35%
  • Nominal Depth 12-1/4"
  • Media Area 11 sq. ft.
  • Frame Included Yes
  • Nominal Filter Size 12-1/4x2x12-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list