Skip Content
FILTER ELEMENT POLYESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FILTER ELEMENT POLYESTER

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SBE32-11
  • Mfr. Model # 32-11
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.35 lbs

Technical Specs

  • Inside Dia. (In.) 11-5/8
  • Outside Dia. (In.) 13-5/8
  • Height (In.) 8-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list