Skip Content
FILTER ELEMENT,PAPER,2 MICRONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT,PAPER,2 MICRONS

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLL5
  • Mfr. Model # 3TLL5
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.49 lbs

Technical Specs

  • For Use with Blower No. VFD2, VFD2S, VFD3, VFD3S
  • Height (In.) 2-3/4
  • Item Replacement Filter Element
  • Inside Dia. (In.) 2-3/8
  • Type Paper
  • Outside Dia. (In.) 3-7/8
  • Element Material Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list