FILTER ELEMENT,PAPER,2 MICRONS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT,PAPER,2 MICRONS

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLL1
  • Mfr. Model # 3TLL1
  • UNSPSC # 40161516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.42 lbs

Technical Specs

  • Height (In.) 14-1/2
  • For Use with Blower No. VFT65-2, 2EPU3, 2EPU4
  • Item Replacement Filter Element
  • Inside Dia. (In.) 9
  • Outside Dia. (In.) 14-5/8
  • Element Material Paper
  • Type Paper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list