FILTER ELEMENT,PAPER,2 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT,PAPER,2 MICRON

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPY2
  • Mfr. Model # 5JPY2
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With -
  • For Use with Blower No. Common Vacuum Pump Filter Housings
  • Height (In.) 2-3/4
  • Includes -
  • Inside Dia. (In.) 2-3/8
  • Outside Dia. (In.) 3-7/8
  • Item Filter Element
  • Type Replacement Cartridge
  • Compressor HP -
  • Element Material Paper
  • Rated Flow Rate 55
  • Filtration Efficiency 99% at 2 Micron
  • Outlet Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list