Skip Content
FILTER ELEMENT,PAPER,2 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT,PAPER,2 MICRON

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPX8
  • Mfr. Model # 5JPX8
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Height (In.) 4-1/2
  • Includes -
  • For Use with Blower No. Common Vacuum Pump Filter Housings
  • For Use With -
  • Inside Dia. (In.) 1-1/2
  • Outside Dia. (In.) 2-1/2
  • Type Replacement Cartridge
  • Item Filter Element
  • Compressor HP -
  • Element Material Paper
  • Rated Flow Rate 40
  • Filtration Efficiency 99% at 2 Micron
  • Outlet Size -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list