FILTER ELEMENT OUTER AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT OUTER AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNRS3514XP
  • Mfr. Model # RS3514XP
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.55 lbs

Technical Specs

  • Item Air Filter
  • Includes 8-3/16" (208.0) One End I. Gasket
  • Height 19-1/32"
  • Width 12-13/32"
  • Length 19-1/32"
  • Outside Dia. 12-13/32"
  • Description/Special Features Extreme Performance Nano Radial Seal Outer Air Element
  • Air Filter Design Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list