Skip Content
FILTER ELEMENT OUTER AIR NANO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT OUTER AIR NANO

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA1846XP
  • Mfr. Model # PA1846XP
  • UNSPSC # 40161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.9 lbs

Technical Specs

  • Item Air Filter
  • Height 18-1/2"
  • Includes A. Gskt (1) Attached, F.Gskt G103-N
  • Length 18-1/2"
  • Width 12-1/8"
  • Description/Special Features Extreme Performance Nano Outer Air Element
  • Air Filter Design Element Only, Radial
  • Outside Dia. 12-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list