FILTER ELEMENT KIT 5 MICRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT KIT 5 MICRON

DEVILBISS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DEVHAF39
  • Mfr. Model # HAF39
  • UNSPSC # 23153145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

120 CFM water separator and particle filter with regulator. 5 micron particle filter removes bulk oil and water while filtering the air. 50 CFM regulator capacity. Air inlet 1/2 inch NPT(F). Air outlet 1/4 inch NPS(M). Maximum pressure 150 PSI.

Technical Specs

  • Type Replacement Element Kit

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list