FILTER ELEMENT FUEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT FUEL

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPF9872
  • Mfr. Model # PF9872
  • UNSPSC # 40161513
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.554 lbs

Technical Specs

  • Item Fuel Filter
  • Height 5-19/32"
  • Includes (2) O. Ring, (2) F. Gasket, Aluminium Washer
  • Length 5-19/32"
  • Width 3-1/4"
  • Outside Dia. 3-1/4"
  • Air Filter Design Element Only
  • Description/Special Features Fuel Element

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list