Skip Content
FILTER ELEMENT,COALESCING, 0.3 MICR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT,COALESCING, 0.3 MICR

SOLBERG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TLL9
  • Mfr. Model # 3TLL9
  • UNSPSC # 40161511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Coalescing Filter Element
  • Type Vacuum Pump
  • Microns 0.3
  • For Use with Stock Number HDL-PSG848-100HC, HDL-PSG848-150HC
  • Fits Heavy Duty 1 to 2" NPT Coalescing Filters

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list