Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA3499
  • Mfr. Model # PA3499
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 9.35 lbs

Product Details

Microlite element has an outside diameter of 10-3/8 and 11-17/32 inches, inside diameter is 21/32 and 6-17/32 inches and length is 19-1/2 inches.

Technical Specs

  • Height 19-1/2"
  • Item Air Filter Element
  • Includes Mfr. No. G103-N F. Gasket, Attached O. Gasket, 21/32" (16.7) and 6-17/32" (165.9) I. Gasket
  • Length 19-1/2"
  • Outside Dia. 10-3/8 to 11-17/32"
  • Width 10-3/8" to 11-17/32"
  • Description/Special Features Air Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list