Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA3496
  • Mfr. Model # PA3496
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 18.65 lbs

Product Details

Microlite element has an outside diameter of 15-1/8 and 15-25/32 inches, inside diameter is 13/16 and 10 inches and length is 24-1/2 inches.

Technical Specs

  • Height 24-1/2"
  • Length 24-1/2"
  • Item Air Filter
  • Includes Bail Handle, F. Gasket Included, (2) Attached O. Gasket, 13/16" (20.6) and 10" (254.0) I. Gasket
  • Width 15-1/8"
  • Outside Dia. 15-1/8", Boot 15-25/32"
  • Description/Special Features Outer Air Element with Bail Handle
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list