FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2849
  • Mfr. Model # PA2849
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 16.85 lbs

Product Details

Microlite element has an outside diameter of 14-11/16 and 10-11/32 inches, inside diameter is 29/32 and 10-11/32 inches and length is 24-1/2 inches.

Technical Specs

  • Height 24-1/2"
  • Includes Bail Handle, F. Gasket Included, (2) Attached O. Gasket, 29/32" (23.0) and 10-11/32" (262.7) I. Gasket
  • Item Air Filter
  • Length 24-1/2"
  • Outside Dia. 14-11/16", Boot 15-3/8"
  • Width 14-11/16"
  • Description/Special Features Air Element with Bail Handle
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list