Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2839
  • Mfr. Model # PA2839
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 14.21 lbs

Product Details

Microlite element has an outside diameter of 15-3/32 and 16-1/16 inches, inside diameter is 13/16 and 8-21/32 inches and length is 15-15/16 inches.

Technical Specs

  • Height 15-15/16"
  • Item Air Filter
  • Includes (2) Attached O. Gasket, 13/16" (20.6) and 8-21/32" (219.9) I. Gasket
  • Length 15-15/16"
  • Outside Dia. 15-3/32", Boot 16-1/16"
  • Width 15-3/32"
  • Description/Special Features Air Element with Lift Tab
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list