FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2744
  • Mfr. Model # PA2744
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3138
  • Shipping Weight 14.7 lbs

Product Details

Microlite element has an outside diameter of 12-1/2 inches, inside diameter is 13/32 and 7-1/2 inches and length is 27-1/16 inches.

Technical Specs

  • Height 27-1/16"
  • Item Air Filter
  • Includes Lift Tab, F. Gasket Included, Attached O. Gasket, 13/32" (10.3) and 7-1/2" (190.5) I. Gasket
  • Length 27-1/16"
  • Outside Dia. 12-1/2"
  • Description/Special Features Outer Air Element with Lift Tab
  • Width 12-1/2"
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list