Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2732
  • Mfr. Model # PA2732
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3124
  • Shipping Weight 8.65 lbs

Product Details

Conical-shape air element, Donaldson P522293, Fleetguard AF4588M, Luber-Finer LAF1770, Baldwin PA2732.

Technical Specs

  • Height 29"
  • Includes Mfr. No. G348-AF F. Gasket, (2) Attached Gasket, 6-15/16" (176.2) One End I. Gasket
  • Length 29"
  • Item Cone Shaped Conical Air Filter
  • Outside Dia. 7-13/32" - 10-13/32"
  • Width 7-13/32" - 10-13/32"
  • Description/Special Features Cone Shaped Conical Air Filter
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list