Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2731
  • Mfr. Model # PA2731
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 27.15 lbs

Product Details

Microlite element has an outside diameter of 13-17/32 inches and length is 25-17/32 inches.

Technical Specs

  • Includes Bleed Valve, 6-29/32" A. Gasket, 7" End Seal
  • Height 25-17/32"
  • Length 25-17/32"
  • Item Air Filter
  • Outside Dia. 13-17/32"
  • Width 13-17/32"
  • Air Filter Design Element Only
  • Description/Special Features Replacement for Ecolite Air Element in Disposable Housing

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list