Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2729
  • Mfr. Model # PA2729
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3124
  • Shipping Weight 12.15 lbs

Product Details

Microlite conical-shaped air element has an outside diameter of 9-25/32 inches to 11-7/8 inches, inside diameter of 7-3/8 inches, one end. Overall length is 25 inches. Gaskets included.

Technical Specs

  • Includes Mfr. No. G501-AF F. Gasket, (2) Attached Gasket, 7-3/8" (187.3) One End I. Gasket
  • Item Conical-Shape Air Element
  • Height 25"
  • Outside Dia. 9-25/32" to 11-7/8"
  • Length 25"
  • Width 9-25/32" to 11-7/8"
  • Description/Special Features Conical-Shaped Air Element
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list