FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2705
  • Mfr. Model # PA2705
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3124
  • Shipping Weight 10.74 lbs

Product Details

Microlite air element with lid has an outside diameter of 10-5/8 inches (lid 11-19/32 inches), inside diameter of 6-11/16 inches, one end. Overall length is 22-9/16 inches. Gasket included.

Technical Specs

  • Includes 11-11/16" Lid, Attached O. Gasket, 6-23/32" (170.7) One End I. Gasket
  • Height 22-9/16"
  • Outside Dia. 10-5/8"
  • Width 10-5/8"
  • Length 22-15/32"
  • Item Air Filter
  • Description/Special Features Air Element with Lid
  • Air Filter Design Element Only, Radial

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list