FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2562
  • Mfr. Model # PA2562
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 13.8 lbs

Product Details

Microlite element has an outside diameter of 14-11/16 inches, inside diameter is 29/32 and 10-11/32 inches and length is 24-1/2 inches.

Technical Specs

  • Outside Dia. 14-11/16"
  • Height 24-1/2"
  • Includes Bail Handle, F. Gasket Included, Attached O. Gasket, 29/32" (23.0) and 10-11/32" (262.7) I. Gasket
  • Item Air Filter
  • Length 24-1/2"
  • Width 14-11/16"
  • Description/Special Features Outer Air Element with Bail Handle
  • Air Filter Design Element Only, Radial

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list