Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2434
  • Mfr. Model # PA2434
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3137
  • Shipping Weight 6.0 lbs

Product Details

Microlite element has an outside diameter of 9 and 10 inches, inside diameter is 5-11/16 one end inches and length is 16-9/16 inches.

Technical Specs

  • Height 16-9/16"
  • Item Air Filter Element
  • Length 16-9/16"
  • Includes Lift Tab, (2) Attached O. Gasket, 5-11/16" (144.5) One End I. Gasket
  • Outside Dia. 9", Boot 10"
  • Width 9"
  • Description/Special Features Outer Air Filter Element
  • Air Filter Design Element Only

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list