Skip Content
FILTER ELEMENT AIR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FILTER ELEMENT AIR

BALDWIN FILTERS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BWNPA2350
  • Mfr. Model # PA2350
  • UNSPSC # 40161505
  • CATALOGUE PAGE # 3138
  • Shipping Weight 11.79 lbs

Product Details

Panel air filters has a thickness of 5-3/8 inches and length is 19 inches.

Technical Specs

  • Height 5-3/8"
  • Width 19"
  • Length 19"
  • Item Air Filter
  • Description/Special Features DynaCell Panel Air Element
  • Air Filter Design Element Only, Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list